3/4 inch (18mm) W, 125 Mil, PE Foam, 16 PK
- Mfr # WOD DCPFT62R-00750-16-36-BLA
- Zoro # G915079990
product price:Â
$
188.99
/pk of 16, $11.81/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Width
3/4 inch (18mm)
Tape Thickness
125 Mil
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DCPFT62R-00750-16-36-BLA
- Zoro #
- G915079990
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Imperial Tape Width
- 3/4 inch (18mm)
- Tape Thickness
- 125 Mil
Details
- Tape Color
- Black
- Tape Backing Material
- PE Foam
- Tape Adhesive
- Acrylic and Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.