Shop WOD TAPE
See all product information
Create Account
3/4 inch (18mm) W, 5.9 Mil, Tissue, 64 PK
Mfr # WOD DCTT39WBA-00750-64-55-WHI
Zoro # G515069803
product price:Â
$
381.99
/pk 64, $5.97/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
3/4 inch (18mm)
Tape Thickness
5.9 Mil
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DCTT39WBA-00750-64-55-WHI
- Zoro #
- G515069803
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Imperial Tape Width
- 3/4 inch (18mm)
- Tape Thickness
- 5.9 Mil
Details
- Tape Color
- White
- Tape Backing Material
- Tissue
- Tape Adhesive
- Acrylic
Description
for Corrugated Heavy Paper and Film Splicing White