Shop WOD TAPE

3/8 inch (9mm) W, 31 Mil, Foam, 8 PK

  • Mfr # WOD DCFAUHB20C-00375-8-36-CLE
  • Zoro # G215069639

product price: 
$
129.99
/pk of 8, $16.25/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Imperial Tape Width
3/8 inch (9mm)
Tape Backing Material
Foam
Tape Adhesive
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD DCFAUHB20C-00375-8-36-CLE
Zoro #
G215069639
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
31 Mil

Details

Tape Color
Clear
Tape Backing Material
Foam
Tape Adhesive
Acrylic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.