
3/8 inch (9mm) W, 4.3 Mil, Polypropylene, 96 PK
Mfr # WOD DCPE75A-00375-96-60-CLE
Zoro # G215067970
product price: $893.99
/pk 96, $9.31/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
4.3 Mil
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPE75A-00375-96-60-CLE
Zoro #
G215067970
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
4.3 Mil
Details
Tape Color
Clear
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Description
for Precision Die-Cut Application Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.