
3/8 inch (9mm) W, 7 Mil, Paper, 96 PK
Mfr # WOD DCPT40WBA-00375-96-36-WHI
Zoro # G815071957
product price:Â $433.99
/pk 96, $4.52/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
7 Mil
Tape Backing Material
Paper
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPT40WBA-00375-96-36-WHI
Zoro #
G815071957
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
7 Mil
Details
Tape Color
White
Tape Backing Material
Paper
Tape Adhesive
Rubber
Description
Adhesive Resistant to Water Vapor, UV, and Temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.