
3/8 inch (9mm) W, 9.1 Mil, PSE/PVA Scrim, 128 PK
Mfr # WOD DCST91WBA-00375-128-25-CLE
Zoro # G415068562
product price:Â $471.99
/pk 128, $3.69/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
9.1 Mil
Tape Backing Material
PSE/PVA Scrim
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCST91WBA-00375-128-25-CLE
Zoro #
G415068562
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
9.1 Mil
Details
Tape Color
Clear
Tape Backing Material
PSE/PVA Scrim
Tape Adhesive
Acrylic
Description
to Bond Carpet and Plastic Baseboards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.