4 inch (96mm) W, 2.4 Mil, Polyester, 12 PK

  • Mfr # WOD DCPVC98-04000-12-36-WHI

  • Zoro # G415068708


product price: $692.99
/pk 12, $57.75/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Width
4 inch (96mm)
Tape Thickness
2.4 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD DCPVC98-04000-12-36-WHI
Zoro #
G415068708
UPC #
-
Country of Origin
Germany

Dimensions

Imperial Tape Width
4 inch (96mm)
Tape Thickness
2.4 Mil

Details

Tape Color
White
Tape Backing Material
Polyester
Tape Adhesive
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.