
7/8 inch (22.2mm) W, 31 Mil, PE Foam, 14 PK
Mfr # WOD WGT06P-00875-14-150-BLA
Zoro # G015080087
product price:Â $285.99
/pk 14, $20.43/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Width
7/8 inch (22.2mm)
Tape Thickness
31 Mil
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD WGT06P-00875-14-150-BLA
Zoro #
G015080087
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
7/8 inch (22.2mm)
Tape Thickness
31 Mil
Details
Tape Color
Black
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.