
7/8 inch (22.2mm) W, 62 Mil, PE Foam, 14 PK
Mfr # WOD DCPFT31R-00875-14-72-BLA
Zoro # G515079970
product price:Â $316.99
/pk 14, $22.64/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Width
7/8 inch (22.2mm)
Tape Thickness
62 Mil
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCPFT31R-00875-14-72-BLA
Zoro #
G515079970
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
7/8 inch (22.2mm)
Tape Thickness
62 Mil
Details
Tape Color
Black
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.