
Shop WOD TAPE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
AFSKTR Aluminum Scrim Kraft Foil Tape Multipurpose 47.25 in. x 50 yds
Mfr # WOD AFSKTR-47250-LOG-50-SIL
Zoro # G415076642
product price:Â $273.99
/eaKey Features
Tape Color
Silver
Width
47.25 inch
Tape Thickness
3 Mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper Foil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD AFSKTR-47250-LOG-50-SIL
Zoro #
G415076642
UPC #
-
Country of Origin
China
Dimensions
Width
47.25 inch
Tape Thickness
3 Mil
Details
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.