Shop WOD TAPE
See all product information
Create Account
AFT30SW Aluminum Foil Tape Multipurpose for HVAC and Insulation No Liner: 3/4 in. x 60 yds, 30PK
- Mfr # WOD AFT30SW-00750-30-60-SIL
- Zoro # G815080096
product price:Â
$
651.99
/pk of 30, $21.73/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Width
3/4 inch
Tape Thickness
3 mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD AFT30SW-00750-30-60-SIL
- Zoro #
- G815080096
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 3/4 inch
- Tape Thickness
- 3 mil
Details
- Tape Color
- Silver
- Tape Adhesive Material
- Acrylic
- Tape Backing Material
- Copper Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.