Shop WOD TAPE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aluminum Foil, Dark green, 54 inch (1371mm) LOG W., 1.2 Mil Thickness
- Mfr # WOD GDT24-54000-LOG-50-GRE
- Zoro # G415083152
product price:Â
$
7,394.99
/ea
Key Features
Material
Aluminum Foil
Safety Tape Color
Dark green
Width
54 inch (1371mm) LOG
Thickness
1.2 mil
Safety Glasses Size
54 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD GDT24-54000-LOG-50-GRE
- Zoro #
- G415083152
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum Foil
- Safety Tape Color
- Dark green
- Adhesive
- Acrylic and Rubber
Dimensions
- Width
- 54 inch (1371mm) LOG
- Thickness
- 1.2 mil
- Safety Glasses Size
- 54 inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.