Shop WOD TAPE

Aluminum Foil, Dark green, 54 inch (1371mm) LOG W., 1.2 Mil Thickness

  • Mfr # WOD GDT6-54000-LOG-10-GRE

  • Zoro # G515083144


product price:  $689.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Foil
Safety Tape Color
Dark green
Width
54 inch (1371mm) LOG
Thickness
1.2 Mil
Safety Glasses Size
54 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD GDT6-54000-LOG-10-GRE
Zoro #
G515083144
UPC #
-
Country of Origin
United States

Dimensions

Width
54 inch (1371mm) LOG
Thickness
1.2 Mil
Safety Glasses Size
54 inch

Details

Material
Aluminum Foil
Safety Tape Color
Dark green
Adhesive
Acrylic and Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.