Shop WOD TAPE

Aluminum Foil, Green, 1.5 inch (36mm) W., 1.2 Mil Thickness, 4 PK

  • Mfr # WOD GDT24-01500-4-50-GRE

  • Zoro # G315083139


product price:  $1,152.99
/pk 4, $288.25/ea
Free Shipping & Returns

Key Features

Material
Aluminum Foil
Safety Tape Color
Green
Width
1.5 inch (36mm)
Thickness
1.2 Mil
Safety Glasses Size
1.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD GDT24-01500-4-50-GRE
Zoro #
G315083139
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 inch (36mm)
Thickness
1.2 Mil
Safety Glasses Size
1.5 inch

Details

Material
Aluminum Foil
Safety Tape Color
Green
Adhesive
Acrylic and Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.