
Shop WOD TAPE
See all product information
Aluminum Foil, Green, 3/4 inch (18mm) W., 1.2 Mil Thickness, 8 PK
Mfr # WOD GDT6-00750-8-50-GRE
Zoro # G315083153
product price:Â $477.99
/pk 8, $59.75/ea
Free Shipping & Returns
Key Features
Material
Aluminum Foil
Safety Tape Color
Green
Width
3/4 inch (18mm)
Thickness
1.2 Mil
Adhesive
Acrylic and Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD GDT6-00750-8-50-GRE
Zoro #
G315083153
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 inch (18mm)
Thickness
1.2 Mil
Safety Glasses Size
3/4 inch
Details
Material
Aluminum Foil
Safety Tape Color
Green
Adhesive
Acrylic and Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.