Bag Sealing Tape, 2.4 mil Thick, 0.5 in W x 180 yd L, 3 in Core Dia., Red, 72 PK
- Mfr # WOD BSTC24PVC-00500-72-180-RED
- Zoro # G815076952
product price:Â
$
490.99
/pk of 72, $6.82/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.4 mil
Tape Color
Red
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD BSTC24PVC-00500-72-180-RED
- Zoro #
- G815076952
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 0.5 in
- Tape Core Diameter
- 3 in
- Length
- 180 yd
Details
- Tape Adhesive
- Rubber
- Tape Color
- Red
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Tape Tensile Strength
- 42 lb/in
- Tape Application
- Machine
- Max. Tape Performance Temp.
- 176 Degrees F
- Series
- BSTCPVC
- Tape Backing Material
- Unplasticized Polyvinyl Chloride (UPVC)
- Message
- No Message
- Item
- Bag Sealing Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.