Barricade Tape, Yellow, 3 inch Wide x Polyethylene, 3 mil
- Mfr # WOD BRC-YNP-03000-36-200-YEL
- Zoro # G615082573
product price:Â
$
229.99
/pk of 36, $6.39/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Yellow
Tape Width
3 inch
Tape Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD BRC-YNP-03000-36-200-YEL
- Zoro #
- G615082573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 3 inch
- Tape Thickness
- 3 mil
Details
- Item
- Barricade Tape
- Material
- Polyethylene
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.