Cable Protector, 3 inch (72mm) W, Polyethylene Cloth, Black, 16 PK
- Mfr # WOD DTCZT-70B-03000-16-40-BLA
- Zoro # G915081634
Key Features
Specifications
Details
- MFR #
- WOD DTCZT-70B-03000-16-40-BLA
- Zoro #
- G915081634
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Cover Tape Wire Line
- Color
- Black
- Material
- Polyethylene Cloth
Dimensions
- Width
- 3 inch (72mm)
- Tubing Size
- 3 inch
Description
Cabel Zone Tape is used to manage cables, cords & wires and avoid accidental tripping & unplugging in warehouses, convention centers, theaters, etc. The center length on the adhesive side of the tape has a plastic coating ("DEAD ZONE") that creates an adhesive-free zone or channel for cables so they do not get gummy with adhesive residue. Removes cleanly from most surfaces. Hand-tearable.
Product Applications
- Cable tape is ideal for use in theaters, convention centers, concert halls, garages and other places that combine large amounts of cable and wire with frequent visitors.
- Securing cables
- Reduces accidental tripping and unplugging
Technical Properties
- Adhesive: Natural Rubber How are adhesives different?
- Carrier/Backing: 70 mesh polyethylene coated cloth
- Thickness: 11.8 Mils (carrier, adhesive) What is mil thickness?
- Adhesion: 35 ounces per inch (to stainless steel test panel)
- Tensile Strength: 29 pounds per inch (longitudinal)
- Service/Operating Temperature: -31°F to 176°F
- Core: 3" in. diameter neutral
Additional Information
"Dead Zone" Widths
- 3" inch(75mm) = 40mm dead zone
- 4" inch(100mm) = 57mm dead zone
- 6" inch(150mm) = 80mm dead zone
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.