Carton Sealing Tape, 1.6 mil Thick, 2 in W x 55 yd L, 3 in Core Dia., Clear, 36 PK
- Mfr # WOD CST16WBA-02000-36-55-CLE
- Zoro # G114795752
product price:Â
$
28.29
/pk of 36, $0.79/ea
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
1.6 mil
Tape Color
Clear
Width
2 in
Material
Acrylic, Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST16WBA-02000-36-55-CLE
- Zoro #
- G114795752
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 1.6 mil
- Width
- 2 in
- Tape Core Diameter
- 3 in
- Length
- 55 yd
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Clear
- Material
- Acrylic, Polypropylene
- Tape Tensile Strength
- 11 lb/in
- Tape Backing Material
- Polypropylene
- Series
- CSTWBA
- Max. Tape Performance Temp.
- 140 Degrees F
- Message
- No Message
- Item
- Carton Sealing Tape
Description
Multipurpose Carton Sealing Packing Tape Product Description WOD CST16WBA is a Multipurpose Carton Sealing Packing Tape that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. The strong adhesive offers consistent performance in a wide range of temperatures 32 degrees Farenheit - 140 degrees Farenheit. Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this durable long lasting tape, the packages can bear the weight and withstand rough handling. Product Applications Ideal choice for moving boxes, packaging, shipping, and long term storage. Acrylic adhesive helps you wrap large and heavy boxes quickly Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames. Technical Properties Adhesive: Water Based Acrylic Adhesive How are adhesives different? Carrier/Backing: 23 micron Polypropelene Film Thickness: 1.6 mils carrier, adhesive What is mil thickness? Adhesion: 16 ounces per inch to stainless steel test panel Tensile Strength: 11 pounds per inch longitudinal Service/Operating Temperature: 32 degrees Farenheit to 140 degrees Farenheit Elongation: 180% Core: 3in Diameter Additional Information Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.