Carton Sealing Tape, 2 mil Thick, 49 in W x 110 yd L, 3 in Core Dia., Clear
- Mfr # WOD CST20SBA-49000-LOG-110-CLE
- Zoro # G315070498
product price:
$
105.99
/ea
Free Shipping & Returns
Key Features
Max. Tape Performance Temp.
158 Degrees F
Tape Backing Material
Polypropylene
Message
No Message
Length
110 yd
Series
CSTSBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST20SBA-49000-LOG-110-CLE
- Zoro #
- G315070498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 49 in
- Length
- 110 yd
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
Details
- Item
- Carton Sealing Tape
- Max. Tape Performance Temp.
- 158 Degrees F
- Tape Backing Material
- Polypropylene
- Message
- No Message
- Series
- CSTSBA
- Material
- Acrylic, Polypropylene
- Tape Color
- Clear
- Tape Adhesive
- Solvent Based Acrylic
- Tape Tensile Strength
- 18 lb/in
Description
Commercial Grade Carton Sealing Packing Tape Product Description WOD CST22SBA is a Commercial Grade Multipurpose Carton Sealing Packing Tape that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. The strong adhesive offers consistent performance in a wide range of temperatures 32°F - 140°F. Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this super high performance durable long lasting tape, the heaviest packages can bear the weight and withstand rough handling. Product Applications Ideal Packing Tape choice for new entrepreneurs and current e-commerce businesses, Brick and Mortar stores, Warehouse, Dropshippers, and More Ideal choice for moving boxes, packaging, shipping, and long term storage. Acrylic adhesive helps you wrap large and heavy boxes quickly Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames. Technical Properties Adhesive: Solvent Based Arylic How are adhesives different? Carrier/Backing: 28 micron Polypropelene Film Thickness: 2.1 mils carrier, adhesive What is mil thickness? Adhesion: 23 ounces per inch to stainless steel test panel Tensile Strength: 20 pounds per inch longitudinal Service/Operating Temperature: -4 degrees Farenheit to 158 degrees Farenheit Elongation: 140% Core: 3in Diameter Additional Information Alternative to: IPG 341; STA 1535. Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.