Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2 mil Thick, 49 in W x 110 yd L, 3 in Core Dia., Purple
- Mfr # WOD CSTC20WBA-49000-LOG-110-PUR
- Zoro # G415070473
product price:Â
$
82.35
/ea
Key Features
Message
No Message
Tape Backing Material
Polypropylene
Tape Adhesive
Water Based Acrylic
Material
Acrylic, Polypropylene
Tape Thickness
2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC20WBA-49000-LOG-110-PUR
- Zoro #
- G415070473
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Purple
- Message
- No Message
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Water Based Acrylic
- Material
- Acrylic, Polypropylene
- Tape Tensile Strength
- 18 lb/in
- Max. Tape Performance Temp.
- 140 Degrees F
- Item
- Carton Sealing Tape
- Series
- CSTWBA
Dimensions
- Width
- 49 in
- Tape Thickness
- 2 mil
- Length
- 110 yd
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.