Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2 mil Thick, 49 in W x 110 yd L, 3 in Core Dia., Red
- Mfr # WOD CSTC20WBA-49000-LOG-110-RED
- Zoro # G715070517
product price:Â
$
82.35
/ea
Key Features
Series
CSTWBA
Max. Tape Performance Temp.
140 Degrees F
Tape Tensile Strength
18 lb/in
Tape Adhesive
Water Based Acrylic
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC20WBA-49000-LOG-110-RED
- Zoro #
- G715070517
- UPC #
- -
- Country of Origin
- United States
- Series
- CSTWBA
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Tensile Strength
- 18 lb/in
- Tape Adhesive
- Water Based Acrylic
- Message
- No Message
- Item
- Carton Sealing Tape
- Material
- Acrylic, Polypropylene
- Tape Backing Material
- Polypropylene
- Tape Color
- Red
Dimensions
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
- Length
- 110 yd
- Width
- 49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.