Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.2 mil Thick, 49 in W x 110 yd L, 3 in Core Dia., Red
- Mfr # WOD CSTC22SBA-49000-LOG-110-RED
- Zoro # G315068655
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Series
CSTSBA
Material
Acrylic, Polypropylene
Max. Tape Performance Temp.
158 Degrees F
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC22SBA-49000-LOG-110-RED
- Zoro #
- G315068655
- UPC #
- -
- Country of Origin
- United States
- Series
- CSTSBA
- Material
- Acrylic, Polypropylene
- Max. Tape Performance Temp.
- 158 Degrees F
- Tape Color
- Red
- Item
- Carton Sealing Tape
- Message
- No Message
- Tape Tensile Strength
- 27 lb/in
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Solvent Based Acrylic
Dimensions
- Tape Core Diameter
- 3 in
- Width
- 49 in
- Length
- 110 yd
- Tape Thickness
- 2.2 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.