Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.2 mil Thick, 49 in W x 110 yd L, 3 in Core Dia., Yellow
- Mfr # WOD CSTC22SBA-49000-LOG-110-YEL
- Zoro # G215068649
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Message
No Message
Tape Tensile Strength
27 lb/in
Tape Core Diameter
3 in
Material
Acrylic, Polypropylene
Max. Tape Performance Temp.
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC22SBA-49000-LOG-110-YEL
- Zoro #
- G215068649
- UPC #
- -
- Country of Origin
- United States
- Message
- No Message
- Tape Color
- Yellow
- Tape Tensile Strength
- 27 lb/in
- Material
- Acrylic, Polypropylene
- Max. Tape Performance Temp.
- 158 Degrees F
- Item
- Carton Sealing Tape
- Series
- CSTSBA
- Tape Adhesive
- Solvent Based Acrylic
- Tape Backing Material
- Polypropylene
Dimensions
- Length
- 110 yd
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2.2 mil
- Width
- 49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.