Carton Sealing Tape, 2.2 mil Thick, 49 in W x 55 yd L, 3 in Core Dia., Clear
- Mfr # WOD CST22CC-49000-LOG-55-CLE
- Zoro # G115067896
product price:
$
88.95
/ea
Key Features
Tape Core Diameter
3 in
Message
No Message
Tape Backing Material
Biaxially Oriented Polypropylene (BOPP)
Tape Adhesive
Solvent Based Acrylic
Tape Tensile Strength
20 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST22CC-49000-LOG-55-CLE
- Zoro #
- G115067896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Core Diameter
- 3 in
- Length
- 55 yd
- Tape Thickness
- 2.2 mil
- Width
- 49 in
Details
- Message
- No Message
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
- Tape Adhesive
- Solvent Based Acrylic
- Tape Tensile Strength
- 20 lb/in
- Max. Tape Performance Temp.
- 140 Degrees F
- Series
- CST22CC
- Item
- Carton Sealing Tape
- Tape Color
- Clear
- Material
- Acrylic, Biaxially Oriented Polypropylene (BOPP) Film
Description
Commercial Grade Crystal Clear Carton Sealing Packing Tape Product Description WOD CST22CC is a Commercial Grade Multipurpose Carton Sealing Packing Tape biaxially oriented polypropylene that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. See-through inCRYSTAL CLEARin imprinted on 3in core. Crystal clear tape is non-yellowing & UV resistant with long shelf life and no fish eyes. Used for lamination and carton sealing. May also be used in cold temperature applications. The strong adhesive offers consistent performance in a wide range of temperatures 32°F - 140°F. Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this super high performance durable long lasting tape, the heaviest packages can bear the weight and withstand rough handling. Product Applications Ideal choice for Entrepreneurs and current E-Commerce Businesses, Brick and Mortar Stores, Warehouses, Dropshippers, and More looking for Laminating and Packing Tape Ideal choice for moving boxes, packaging, shipping, and long term storage. Acrylic adhesive helps you wrap large and heavy boxes quickly Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames. Technical Properties Adhesive: Solvent Based Arylic How are adhesives different? Carrier/Backing: 28 micron biaxially-oriented polypropylene BOPP film Thickness: 2.2 mils carrier, adhesive What is mil thickness? Adhesion: 27 ounces per inch to stainless steel test panel Tensile Strength: 20 pounds per inch longitudinal Service/Operating Temperature: 32 degrees Farenheit to 140 degrees Farenheit Elongation: 140% Specification Met: A-A-1684C. Core: 3in Diameter Additional Information Alternative to: Shurtape PP803; Achem CC22 & 12T. Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.