Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.5 mil Thick, 3/8 in W x 72 yd L, 3 in Core Dia., Fluorescent Orange, 192 PK
Mfr # WOD CSTF25PVC-00375-192-72-FOR
Zoro # G915076500
product price:Â
$
581.99
/pk 192, $3.03/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.5 mil
Tape Color
Fluorescent Orange
Width
3/8 in
Material
UPVC, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTF25PVC-00375-192-72-FOR
- Zoro #
- G915076500
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.5 mil
- Width
- 3/8 in
- Length
- 72 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Rubber
- Tape Color
- Fluorescent Orange
- Material
- UPVC, Rubber
- Tape Backing Material
- UPVC
- Message
- No Message
- Item
- Carton Sealing Tape
- Series
- CSTPVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.