Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.6 mil Thick, 49 in W x 72 yd L, 3 in Core Dia., Yellow
- Mfr # WOD CSTC26SBA-49000-LOG-72-YEL
- Zoro # G615071867
product price:Â
$
92.19
/ea
Key Features
Tape Tensile Strength
31 lb/in
Max. Tape Performance Temp.
158 Degrees F
Series
CSTSBA
Tape Backing Material
Polypropylene
Tape Thickness
2.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC26SBA-49000-LOG-72-YEL
- Zoro #
- G615071867
- UPC #
- -
- Country of Origin
- United States
- Tape Tensile Strength
- 31 lb/in
- Max. Tape Performance Temp.
- 158 Degrees F
- Series
- CSTSBA
- Tape Backing Material
- Polypropylene
- Item
- Carton Sealing Tape
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- Yellow
- Message
- No Message
- Material
- Acrylic, Polypropylene
Dimensions
- Width
- 49 in
- Tape Thickness
- 2.6 mil
- Tape Core Diameter
- 3 in
- Length
- 72 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.