Shop WOD TAPE
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carton Sealing Tape, 3 mil Thick, 49 in W x 60 yd L, 3 in Core Dia., Clear
- Mfr # WOD PCST3-49000-LOG-60-CLE
- Zoro # G315076469
product price:Â
$
354.99
/ea
Key Features
Tape Adhesive
Hot Melt Rubber
Tape Thickness
3 mil
Tape Color
Clear
Width
49 in
Material
Polyester, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PCST3-49000-LOG-60-CLE
- Zoro #
- G315076469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 3 mil
- Width
- 49 in
- Tape Core Diameter
- 3 in
- Length
- 60 yd
Details
- Tape Adhesive
- Hot Melt Rubber
- Tape Color
- Clear
- Material
- Polyester, Rubber
- Series
- PCST3
- Message
- No Message
- Tape Tensile Strength
- 55 lb/in
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Backing Material
- Polyester
- Item
- Carton Sealing Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.