
CFT5CA Super Conductive Copper Foil for EMI-RFI Magnetic Shielding: 24.8 in. x 36 yds
Mfr # WOD CFT5CA-24800-LOG-36-COP
Zoro # G615080111
product price:Â $1,359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
COP
Width
24.8 inch
Tape Thickness
6 Mil
Tape Adhesive Material
Acrylic and Rubber
Tape Backing Material
Lead Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD CFT5CA-24800-LOG-36-COP
Zoro #
G615080111
UPC #
-
Country of Origin
Italy
Dimensions
Width
24.8 inch
Tape Thickness
6 Mil
Details
Tape Color
COP
Tape Adhesive Material
Acrylic and Rubber
Tape Backing Material
Lead Foil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.