CFT5CA Super Conductive Copper Foil for EMI-RFI Magnetic Shielding: 3/8 in. x 36 yds, 64PK

  • Mfr # WOD CFT5CA-00375-64-36-COP

  • Zoro # G015080117


product price:  $1,395.99
/pk 64, $21.81/ea
Free Shipping & Returns

Key Features

Tape Color
COP
Width
3/8 inch
Tape Thickness
6 Mil
Tape Adhesive Material
Acrylic and Rubber
Tape Backing Material
Lead Foil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD CFT5CA-00375-64-36-COP
Zoro #
G015080117
UPC #
-
Country of Origin
Italy

Dimensions

Width
3/8 inch
Tape Thickness
6 Mil

Details

Tape Color
COP
Tape Adhesive Material
Acrylic and Rubber
Tape Backing Material
Lead Foil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.