Shop WOD TAPE

CST2SW Carton Sealing Tape STOP / CHECK Imprinted Legend: 2 in. x 1000 yds, 6PK

  • Mfr # WOD CST2SW-02000-6-1000-WHI

  • Zoro # G315071914


product price:  $247.99
/pk 6, $41.33/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Color
White
Material
Polypropylene
Grit Size
2 inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD CST2SW-02000-6-1000-WHI
Zoro #
G315071914
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Grit Size
2 inch
Width
2 in

Details

Tape Adhesive
Acrylic
Tape Color
White
Material
Polypropylene

Description

WOD PPT-20 polypropylene packaging tape with imprinted legends comes in clear, tan, and white film. It is used for carton sealing, splicing, and identification. WOD Printed Packaging Tape uses a water based acrylic adhesive. Imprinted legends include "FRAGILE HANDLE WITH CARE", "WARNING / AVISO", and "IF TAPE SEAL IS DISTURBED CHECK CONTENTS BEFORE SIGNING".

Product Applications

  • This tape is primarily applied sealing boxes and envelopes
  • Used on shattered glass, walls, floors, cabinets, and stripes.

Technical Properties

  • Adhesive: Synthetic rubber How are adhesives different?
  • Carrier/Backing: Paper
  • Thickness: 5.2 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 19.4 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 27.8 pounds per inch (longitudinal)
  • Service/Operating Temperature: up to 203°F
  • Elongation: 10%
  • Quick Stick: 17.6 ounces per inch
  • Core: 3" Diameter

Additional Information

Alternative to: IPG 321CP; STA 124x; 3M 3771; IPG 3215P; Achem 12B.

Note: Custom printed tapes are available. Please call / e-mail us for product information and pricing. For Online orders please go to Custom Printed Tape!

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products