Shop WOD TAPE
See all product information
Create Account
DCATUHB40 Structural Grade Ultra High Bond Tape Sticks Permanently Clear: 1 in x 36 yds., 3PK
- Mfr # WOD DCATUHB40-01000-3-36-CLE
- Zoro # G415068500
product price:Â
$
361.99
/pk of 3, $120.66/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1 inch (24mm)
Tape Thickness
72 Mil
Tape Backing Material
Solid Acrylic Polymer
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DCATUHB40-01000-3-36-CLE
- Zoro #
- G415068500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 1 inch (24mm)
- Tape Thickness
- 72 Mil
Details
- Tape Color
- Clear
- Tape Backing Material
- Solid Acrylic Polymer
- Tape Adhesive
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.