
DCATUHB60 Structural Grade Ultra High Bond Tape Sticks Permanently Clear: 18 in x 36 yds., 4PK
Mfr # WOD DCATUHB60-00750-4-36-CLE
Zoro # G715068521
product price:Â $667.99
/pk 4, $167.00/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3/4 inch (18mm)
Tape Thickness
72 Mil
Tape Backing Material
Solid Acrylic Polymer
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCATUHB60-00750-4-36-CLE
Zoro #
G715068521
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
3/4 inch (18mm)
Tape Thickness
72 Mil
Details
Tape Color
Clear
Tape Backing Material
Solid Acrylic Polymer
Tape Adhesive
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.