
DCCT93HM Double Sided Polyester Carpet Tape White: 53.5 in. x 25yds
Mfr # WOD DCCT93HM-53500-LOG-25-WHI
Zoro # G115068497
product price:Â $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
White
Imperial Tape Width
53.5 inch (1360mm)
Tape Thickness
11 Mil
Tape Backing Material
Polyester
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCCT93HM-53500-LOG-25-WHI
Zoro #
G115068497
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
53.5 inch (1360mm)
Tape Thickness
11 Mil
Details
Tape Color
White
Tape Backing Material
Polyester
Tape Adhesive
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.