
DCFAUHB80E Double Sided Ultra High Bond Tape Structural Bonding: 31.5 in. x 18 yds
Mfr # WOD DCFAUHB80E-35400-LOG-18-GRA
Zoro # G315072065
product price:Â $1,509.99
/eaKey Features
Tape Color
Gray
Tape Thickness
10 Mil
Tape Backing Material
Solid Acrylic
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCFAUHB80E-35400-LOG-18-GRA
Zoro #
G315072065
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Imperial Tape Width
35.4 inch
Tape Thickness
10 Mil
Details
Tape Color
Gray
Tape Backing Material
Solid Acrylic
Tape Adhesive
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.