
DCPT35R Golf Grip Double Sided Paper Tape 3/8 in. x 36 yds, 128PK
Mfr # WOD DCPT35R-00375-128-36-WHI
Zoro # G115070865
product price:Â $388.99
/pk 128, $3.04/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
6 Mil
Tape Backing Material
Paper
Tape Adhesive
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD DCPT35R-00375-128-36-WHI
Zoro #
G115070865
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
6 Mil
Details
Tape Color
White
Tape Backing Material
Paper
Tape Adhesive
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.