
DCPT70R Golf Grip Double Sided Flatback Paper Tape Aggressive Adhesive White: 1 in. x 36 yds, 36PK
Mfr # WOD DCPT70R-01000-36-36-WHI
Zoro # G915067775
product price:Â $393.99
/pk 36, $10.94/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
1 inch (24mm)
Tape Thickness
3.9 Mil
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD DCPT70R-01000-36-36-WHI
Zoro #
G915067775
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
1 inch (24mm)
Tape Thickness
3.9 Mil
Details
Tape Color
White
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.