Shop WOD TAPE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Coated Scrim Tape Excellent Tack Strength to Make Self-Adhesive Frames: 39.4in x 227yds.
- Mfr # WOD DCST31WBA-39400-LOG-227-CLE
- Zoro # G815068599
product price:Â
$
764.99
/ea
Key Features
Tape Color
Clear
Imperial Tape Width
39.4 inch (1000mm) LOG
Tape Thickness
9.1 Mil
Tape Backing Material
PSE/PVA Scrim
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DCST31WBA-39400-LOG-227-CLE
- Zoro #
- G815068599
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Imperial Tape Width
- 39.4 inch (1000mm) LOG
- Tape Thickness
- 9.1 Mil
Details
- Tape Color
- Clear
- Tape Backing Material
- PSE/PVA Scrim
- Tape Adhesive
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.