Double Sided Foam Tape for Mounting and Sound Dampening Acrylic Adhesive: 59in x 18yds
- Mfr # WOD DCPFT125A-59000-LOG-18-WHI
- Zoro # G015080094
product price:Â
$
549.99
/ea
Key Features
Tape Color
White
Imperial Tape Width
59 inch (1500mm) LOG
Tape Thickness
1 Mil
Tape Backing Material
Unsupported Film
Tape Adhesive
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DCPFT125A-59000-LOG-18-WHI
- Zoro #
- G015080094
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Imperial Tape Width
- 59 inch (1500mm) LOG
- Tape Thickness
- 1 Mil
Details
- Tape Color
- White
- Tape Backing Material
- Unsupported Film
- Tape Adhesive
- Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.