
Double Sided Paper Tape High Tack White: 39.4in x 36yds
Mfr # WOD DCPT15WBA-39400-LOG-36-WHI
Zoro # G115070841
product price:Â $247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
White
Imperial Tape Width
39.4 inch (1000mm) LOG
Tape Thickness
7 Mil
Tape Backing Material
Paper
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCPT15WBA-39400-LOG-36-WHI
Zoro #
G115070841
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
39.4 inch (1000mm) LOG
Tape Thickness
7 Mil
Details
Tape Color
White
Tape Backing Material
Paper
Tape Adhesive
Rubber
Description
to Bond on All Materials Even Foams and PE Films
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.