Double Sided Permanent-Removable Polyester Tape: 1in x 1300 ft, 5PK

  • Mfr # WOD PR-ELTHL-01000-5-1300-CLE

  • Zoro # G015068146


product price: $495.99
/pk 5, $99.20/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Imperial Tape Width
1 inch (24mm)
Tape Thickness
2 Mil
Material
Glass Stabilized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD PR-ELTHL-01000-5-1300-CLE
Zoro #
G015068146
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
1 inch (24mm)
Tape Thickness
2 Mil

Details

Tape Color
Clear
Material
Glass Stabilized

Description

Perfect for Mailers and Envelopes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.