
Double Sided Polyester Tape Aggressive Quick-Stick: 39.4in x 60yds
Mfr # WOD DCPE35WBA-39400-LOG-60-CLE
Zoro # G015067941
product price: $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
Clear
Imperial Tape Width
39.4 inch (1000mm) LOG
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPE35WBA-39400-LOG-60-CLE
Zoro #
G015067941
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
39.4 inch (1000mm) LOG
Tape Thickness
7.5 Mil
Details
Tape Color
Clear
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Description
Ideal for Mounting or Laminating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.