
Double Sided Polyester Tape Excellent Temperature Performance Ideal: 56in x 60yds
Mfr # WOD DCPE35A-48400-LOG-60-RED
Zoro # G515068172
product price: $682.99
/eaKey Features
Tape Color
Clear
Imperial Tape Width
48 inch (1220mm)
Tape Thickness
3.8 Mil
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPE35A-48400-LOG-60-RED
Zoro #
G515068172
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Imperial Tape Width
48 inch (1220mm)
Tape Thickness
3.8 Mil
Details
Tape Color
Clear
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Description
for Mounting or Laminating Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.