Double Sided Polypropylene Carpet Tape High Adhesion: 54 in x 25yds

  • Mfr # WOD DCPP43HM-54000-LOG-25-WHI

  • Zoro # G315070672


product price:  $269.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tape Color
White
Imperial Tape Width
54 inch (1371mm) LOG
Tape Thickness
2.4 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD DCPP43HM-54000-LOG-25-WHI
Zoro #
G315070672
UPC #
-
Country of Origin
Israel

Dimensions

Imperial Tape Width
54 inch (1371mm) LOG
Tape Thickness
2.4 Mil

Details

Tape Color
White
Tape Backing Material
Polyester
Tape Adhesive
Acrylic

Description

for Paper, Plastic, and Metal White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.