
Double Sided Polypropylene Carpet Tape High Adhesion: 54 in x 36yds
Mfr # WOD DCPP43HM-54000-LOG-36-WHI
Zoro # G215070659
product price:Â $353.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
White
Imperial Tape Width
54 inch (1371mm) LOG
Tape Thickness
2.4 Mil
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCPP43HM-54000-LOG-36-WHI
Zoro #
G215070659
UPC #
-
Country of Origin
Israel
Dimensions
Imperial Tape Width
54 inch (1371mm) LOG
Tape Thickness
2.4 Mil
Details
Tape Color
White
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Description
for Paper, Plastic, and Metal White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.