
Double Sided Polypropylene Tape: 53.5in x 60yds
Mfr # WOD DCPP38R-53500-LOG-60-CLE
Zoro # G915070829
product price: $411.99
/eaKey Features
Tape Color
Clear
Tape Thickness
8.5 Mil
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCPP38R-53500-LOG-60-CLE
Zoro #
G915070829
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
53.5 inch (1360mm)
Tape Thickness
8.5 Mil
Details
Tape Color
Clear
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Description
for Fixing Photographs, Mounting or Laminating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.