Double Sided Removable Transfer Tape Perfect: 1/2in x 3000 ft, 10PK
Mfr # WOD PR-ELTLD-GSO-00500-10-3000-CLE
Zoro # G615068188
product price:Â $540.99
/pk 10, $54.10/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
2 Mil
Material
Glass Stabilized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD PR-ELTLD-GSO-00500-10-3000-CLE
Zoro #
G615068188
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
2 Mil
Details
Tape Color
Clear
Material
Glass Stabilized
Description
for Mailers and Envelopes Reverse Wound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.