Double Sided Tissue Tape Strong Tack, Excellent: 59in x 110yds
- Mfr # WOD DCTT39WBA-59000-LOG-110-WHI
- Zoro # G415070787
product price:Â
$
744.99
/ea
Key Features
Tape Color
White
Imperial Tape Width
59 inch (1500mm) LOG
Tape Backing Material
Tissue
Tape Adhesive
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DCTT39WBA-59000-LOG-110-WHI
- Zoro #
- G415070787
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Imperial Tape Width
- 59 inch (1500mm) LOG
- Tape Thickness
- 4 Mil
Details
- Tape Color
- White
- Tape Backing Material
- Tissue
- Tape Adhesive
- Rubber
Description
for Corrugated Heavy Paper and Film Splicing White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.