
Double Sided Ultra High Bond Tape Ideal, Gray: 31.5in x 27yds
Mfr # WOD DCFAUHB60E-31500-LOG-27-GRA
Zoro # G515070960
product price:Â $1,662.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
Gray
Tape Backing Material
Foam
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCFAUHB60E-31500-LOG-27-GRA
Zoro #
G515070960
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Imperial Tape Width
31.5 inch (800.0mm)
Tape Thickness
118 Mil
Details
Tape Color
Gray
Tape Backing Material
Foam
Tape Adhesive
Acrylic
Description
for Bonding in the Most Demanding Applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.