Shop WOD TAPE

DTC12F Contractor Grade Duct Tape Fluorescent Green 1 in. x 60 ft., 48PK

  • Mfr # WOD DTC12F-01000-48-60-FGR
  • Zoro # G315068891

product price: 
$
542.99
/pk of 48, $11.31/ea
Free Shipping & Returns

Key Features

Tape Color
Fluorescent Green
Duct Tape Width
1 inch
Tape Thickness
12 mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WOD DTC12F-01000-48-60-FGR
Zoro #
G315068891
UPC #
-
Country of Origin
Korea, Republic of
Tape Color
Fluorescent Green
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber

Dimensions

Duct Tape Width
1 inch
Tape Thickness
12 mil

Description

Advanced Strength Contractor Grade Duct Tape. The polyethylene-coated cloth with a natural rubber based adhesive included to this tape is of high quality and makes the application easy and useful on uneven surfaces. Materials also control tape from twisting or curling. This excellent water resistance tape can be torn and removed off easily. An exported shipment needs a careful packaging to ensure it is waterproof and safe. Vinyl repairing, wrapping a parcel, and ductwork sealing are usages of this tape.

Benefits

  • Used for night amusement industry such as night club, karaoke and music hall or show window that is used under black light.
  • High-quality material for easy and useful application on uneven surfaces.
  • Excellent water and abrasion resistance.
  • For Color Coding or ductwork sealing and seaming.

Great for Contractor Industries

Heavy Duty Contractor Grade Duct Tape has excellent shear values to surface and backing. It has good conformability and excellent resistance to tear. Used in HVAC industry to provide an excellent seal for thermal insulation and air conditioning ducts; as a moisture barrier for both indoor and outdoor applications; asbestos abatement applications; quality waterproof packaging tape for export shipments; for splicing, vinyl repair, protecting, and bundling.

This fun and colorful tape can be a creative purchase for your crafty kid. A stagehand can use it for several jobs and applications.

Technical Properties

  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: 63 Mesh polyethylene coated cloth
  • Thickness: 11.8 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 36 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 30 pounds per inch (longitudinal)
  • Service/Operating Temperature: -31°F to 106°F
  • Core: 3" in. diameter neutral

Additional Information

Alternative to: Berry Plastics Polyken 227; IPG AC43; Shurtape PC621 and PC-721; Ideal 469; Scapa 146; Tesa 64663; Achem DT39; Vendor PC619.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.